10 THHN/THWN-2 STR WHT/GRY & BLU STRP 500FT REEL

Item #: 1149584

Cat #: 506000915850

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
10 THHN/THWN-2 STR WHT/GRY & BLU STRP 500FT REEL

Overview

10 THHN/THWN-2 STR WHT/GRY & BLU STRP 500FT REEL
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 506000915850

Specifications

Gauge: 10
Length: 500 ft
Color: White/Gray/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Color: White/Gray/Blue
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)