4.5W A15 LED Lamp, 27K

Item #: 1149489

Cat #: LED4.5A15827FILBL

UPC: 046135746949

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A15, 4.5 Watt, 470 Lumen, 2700K, 80 CRI, Medium Base, Clear, 5 per pack *Sylvania # 74694*

Overview

LED Lamp, A15, 4.5 Watt, 470 Lumen, 2700K, 80 CRI, Medium Base, Clear, 5 per pack *Sylvania # 74694*
Also known as: 046135746949, LED4.5A15827FILBL

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 470
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Color: Clear
Volts AC: 120
Shape: A15 (Arbitrary)
Wattage: 4.500
Base: Medium Screw (E26)
Lumens: 470
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)