EMT Set Screw Coupling, 1" Diameter, Steel With Zinc Finish

Item #: 114940

Cat #: SS62US

UPC: 66236419104

Sign In or Register to view pricing and more.
EMT Set Screw Coupling, 1 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit

Overview

EMT Set Screw Coupling, 1 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit
American Fittings EMT steel set screw connectors are UL listed for both EMT and Rigid conduit in sizes 2-1/2 through 4 Inch.
Also known as: 66236419104, SS62US

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)