Rigid Strut Strap, 2-1/2", Steel, Zinc Gold
Item #: 114896
Cat #: PS-1100-AS-2-1/2-ZD
UPC: 702316503342
Sign In or Register to view pricing and more.
Made in USA
Standard Pipe Clamp, Diameter: 2-1/2", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Overview
Standard Pipe Clamp, Diameter: 2-1/2", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 2.5" Pipe Clamp Fittings
Also known as: 702316503342, PS-1100-AS-2-1/2-ZD
Specifications
Material: | Steel |
Diameter: | 2 1/2 in |
Material: | Steel |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)