Female Receptacle, 45-Degree, #2 - 4/0 AWG, White
Item #: 1148858
Cat #: 16R30-UW
UPC: 078477718452
Sign In or Register to view pricing and more.
Female Receptacle, 45-Degree, #2 - 4/0 AWG, 0.75” Threaded Stud Length Termination, White
Overview
Female Receptacle, 45-Degree, #2 - 4/0 AWG, 0.75” Threaded Stud Length Termination, White
16 Series Female Panel Receptacle, Cam-Type, 45- Degree, Threaded Stud, Taper Nose, Cable Range- #2 to 4/0 AWG, 400 Amp Max, White Leviton’s Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.
Also known as: 078477718452, 16R30-UW
Specifications
Gender: | Female |
Color: | White |
Angle: | 45° |
Gender: | Female |
Angle: | 45° |
Color: | White |
Customer Reviews
No reviews for this product
(0)