This product has been discontinued.

Constant Voltage Driver, 24VDC, 4.2A
Item #: 1148639
Cat #: LED-DR100-24
UPC: 714176998299
Documents & Guides
LED Constant Voltage Driver, Input Voltage: 100-240VAC, Output Voltage: 24VDC, 100 Watt, 4.2 Amps .
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Constant Voltage Driver, Input Voltage: 100-240VAC, Output Voltage: 24VDC, 100 Watt, 4.2 Amps .
Constant voltage driver in either 12V DC or 24V DC outputs
Also known as: 714176998299, LED-DR100-24
Specifications
Volts DC: | 24 |
Type: | LED Driver |
Light Technology: | LED |
Dimmable: | No |
Volts AC Range: | 100 - 240 |
Volts DC: | 24 |
Light Technology: | LED |
Volts AC Range: | 100 - 240 |
Type: | LED Driver |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)