This product may not be available in all locations.
2
more
SSR 1P PANEL MNT 75A@660VAC ZC 4-32VDC IN
Item #: 1148598
Cat #: SSP1A475BD
UPC: 785901780038
Sign In or Register to view pricing and more.
Documents & Guides
SSR 1P PANEL MNT 75A@660VAC ZC 4-32VDC IN
Overview
SSR 1P PANEL MNT 75A@660VAC ZC 4-32VDC IN
Also known as: 785901780038, SSP1A475BD
Specifications
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)