BATTERY BACKUP

Item #: 1148591

Cat #: S9344

UPC: 045923093449

Sign In or Register to view pricing and more.
Documents & Guides
7" BLINK Fixture Battery backup module, White

Overview

7" BLINK Fixture Battery backup module, White
Also known as: 045923093449, S9344

Specifications

Mounting: Flush
Diameter: 7 in
Volts AC: 120
Color: White
Wattage: 14
Light Technology: LED
Mounting: Flush
Volts AC: 120
Wattage: 14
Diameter: 7 in
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)