2' x 4' LED Low-Profile Recessed Troffer

Item #: 1148561

Cat #: 2BLT4R-40LHE-ADP-EZ1-LP835

UPC: 190887603255

Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Profile Recessed Troffer, 2' x 4', 32W, 120-277V, Lumens: 4000, Color Temperature: 3500K, Curved Linear Prisms

Overview

LED Low-Profile Recessed Troffer, 2' x 4', 32W, 120-277V, Lumens: 4000, Color Temperature: 3500K, Curved Linear Prisms
Also known as: 190887603255, 2BLT4R-40LHE-ADP-EZ1-LP835

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)