2 X 4 LED HIGH EFICIENCY W/CURVED LINE

Item #: 1148556

Cat #: 2BLT4-40LHE-ADP-EZ1-LP840

UPC: 190887720136

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 X 4 LED HIGH EFICIENCY W/CURVED LINEAR PRISMS MVOLT 120/277V DIM 1-10 82CRI 4000K

Overview

2 X 4 LED HIGH EFICIENCY W/CURVED LINEAR PRISMS MVOLT 120/277V DIM 1-10 82CRI 4000K
Also known as: 190887720136, 2BLT4-40LHE-ADP-EZ1-LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)