Enclosed Compact Combination Starters, 2.5-4A, 480VAC, 110/120VAC Coil, NEMA 3/4/12

Item #: 1148505

Cat #: 103H-AFBD2-DB40X-6P-A20

UPC: 781180418921

Sign In or Register to view pricing and more.
Documents & Guides
Enclosed Compact Combination Starters, 2.5 - 4 Amp, 480 Volt AC 60Hz Line Voltage, 110/120 Volt AC 60Hz Control Voltage, 100-C09, NEMA Type 3/4/12 - IP66 (Metal)

Overview

Enclosed Compact Combination Starters, 2.5 - 4 Amp, 480 Volt AC 60Hz Line Voltage, 110/120 Volt AC 60Hz Control Voltage, 100-C09, NEMA Type 3/4/12 - IP66 (Metal)
Our IEC Combination Starters include direct-on-line, reversing, and two-speed operating modes. These starters are rotary operated and include 22.5 mm command and indication devices. IEC style components allow for a more compact footprint and are available up to 250 Hp (300 A).
Also known as: 781180418921, 103H-AFBD2-DB40X-6P-A20

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Phase: 3
Volts AC Control: 110/120
Poles: 3
Volts AC: 480
Mounting: Surface
Size: 25A
Amps Range: 2.500 - 4
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Volts AC Control: 110/120
Volts AC: 480
Size: 25A
Phase: 3
Poles: 3
Mounting: Surface
Amps Range: 2.500 - 4

Customer Reviews

No reviews for this product
(0)