10 THHN/THWN-2 STR BRN/BLU STRP 500FT-REEL

Item #: 1148460

Cat #: 506000910440

UPC: 739373968395

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
10 THHN/THWN-2 STR BRN/BLU STRP 500FT-REEL

Overview

10 THHN/THWN-2 STR BRN/BLU STRP 500FT-REEL
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373968395, 506000910440

Specifications

Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Brown/Blue
Stranding: Stranded
Gauge: 10
Jacket: PVC
Volts AC: 600
Color: Brown/Blue
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)