10 THHN/THWN-2 STR WHT/PUR & BLK STRP 2500FT

Item #: 1148444

Cat #: 506000916065

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
10 THHN/THWN-2 STR WHT/PUR & BLK STRP 2500FT

Overview

10 THHN/THWN-2 STR WHT/PUR & BLK STRP 2500FT
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 506000916065

Specifications

Gauge: 10
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White/Purple/Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Jacket: PVC
Color: White/Purple/Black
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)