10 AWG THHN/THWN-2 Stranded Copper, White/Gray Stripe, 2500'
Item #: 1148422
Cat #: 506000906265
UPC: 739373898944
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, White with Gray Stripe, 2500 Foot Reel
Overview
10 AWG THHN/THWN-2 Stranded Copper, 600V, White with Gray Stripe, 2500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373898944, 506000906265
Specifications
Gauge: | 10 |
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | White/Gray |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 10 |
Jacket: | PVC |
Color: | White/Gray |
Conductors: | 1 |
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)