![10 AWG THHN/THWN-2 Stranded Copper, Blue/Yellow Stripe, 2500' 10 AWG THHN/THWN-2 Stranded Copper, Blue/Yellow Stripe, 2500'](https://rexel-cdn.com/products/image.jpg?i=1A55CEF8-1518-4A8C-8B99-5827CD322F3E&f=420)
10 AWG THHN/THWN-2 Stranded Copper, Blue/Yellow Stripe, 2500'
Item #: 1148414
Cat #: 506000901965
UPC: 739373766014
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, Blue with Yellow Stripe, 2500 Foot Reel
Overview
10 AWG THHN/THWN-2 Stranded Copper, 600V, Blue with Yellow Stripe, 2500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373766014, 506000901965
Specifications
Gauge: | 10 |
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Blue/Yellow |
Stranding: | Stranded |
Gauge: | 10 |
Jacket: | PVC |
Volts AC: | 600 |
Color: | Blue/Yellow |
Length: | 2500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)