![10 AWG THHN/THWN-2 Stranded Copper, White/Blue Stripe, 500' 10 AWG THHN/THWN-2 Stranded Copper, White/Blue Stripe, 500'](https://rexel-cdn.com/products/14thhncstrwhiwblue.jpg?i=D0DF61B0-851A-4DA3-A741-061739DAF916&f=420)
10 AWG THHN/THWN-2 Stranded Copper, White/Blue Stripe, 500'
Item #: 1148403
Cat #: 506000900340
UPC: 739373724991
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, White with Blue Stripe, 500 Foot Reel
Overview
10 AWG THHN/THWN-2 Stranded Copper, 600V, White with Blue Stripe, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373724991, 506000900340
Specifications
Gauge: | 10 |
Length: | 500 ft |
Color: | White/Blue |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 10 |
Color: | White/Blue |
Material: | Copper |
Conductors: | 1 |
Length: | 500 ft |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)