10 AWG THHN/THWN-2 Stranded Copper, White/Yellow Stripe, 500'

Item #: 1148395

Cat #: 506000900440

UPC: 739373766960

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, White with Yellow Stripe, 500 Foot Reel

Overview

10 AWG THHN/THWN-2 Stranded Copper, 600V, White with Yellow Stripe, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373766960, 506000900440

Specifications

Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: White/Yellow
Stranding: Stranded
Gauge: 10
Jacket: PVC
Volts AC: 600
Color: White/Yellow
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)