10 AWG THHN/THWN-2 Stranded Copper, Red/Yellow Stripe, 500'

Item #: 1148392

Cat #: 506000901640

UPC: 739373776693

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, Red with Yellow Stripe, 500 Foot Reel

Overview

10 AWG THHN/THWN-2 Stranded Copper, 600V, Red with Yellow Stripe, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373776693, 506000901640

Specifications

Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Color: Red/Yellow
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Jacket: PVC
Color: Red/Yellow
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)