10 AWG THHN/THWN-2 Stranded Copper, Black/Yellow Stripe, 500'

Item #: 1148390

Cat #: 506000901140

UPC: 739373776686

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, Black with Yellow Stripe, 500 Foot Reel

Overview

10 AWG THHN/THWN-2 Stranded Copper, 600V, Black with Yellow Stripe, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373776686, 506000901140

Specifications

Gauge: 10
Length: 500 ft
Color: Black/Yellow
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Color: Black/Yellow
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)