MC Cable, Aluminum Armor, 12/4 w/ Ground, Solid, 1000'

Item #: 1148006

Cat #: MCAL124SOLPNKPNKPURWHTWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MC Cable, Aluminum Armor, 12/4 w/ Ground (Pink/Pink/Purple/White), Solid, 1000 Foot Reel

Overview

MC Cable, Aluminum Armor, 12/4 w/ Ground (Pink/Pink/Purple/White), Solid, 1000 Foot Reel
Also known as: MCAL124SOLPNKPNKPURWHTWG1000RL

Specifications

Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Color: Pink/Pink/Purple/White
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Reel
Gauge: 12
Jacket: Aluminum
Conductors: 4
Color: Pink/Pink/Purple/White

Customer Reviews

No reviews for this product
(0)