Inverter, Replacement, 510A @ 600VAC, 500A @ 690VAC, DC Choke, Frame 8

Item #: 1147964

Cat #: 20-750-I1B-E510F500

UPC: 884951297739

Sign In or Register to view pricing and more.
Documents & Guides
Inverter, Replacement, PowerFlex 750, 510 Amp at 600 Volt AC, 3-Phase, 50 HZ, 500 Amp at 690 Volt AC, 3-Phase, 60HZ, with DC choke, Frames 8-9-10

Overview

Inverter, Replacement, PowerFlex 750, 510 Amp at 600 Volt AC, 3-Phase, 50 HZ, 500 Amp at 690 Volt AC, 3-Phase, 60HZ, with DC choke, Frames 8-9-10
Also known as: 884951297739, 20-750-I1B-E510F500

Specifications

Size: 8
Type: Replacement, DC Inverter
Amps Range: 500 - 510
Size: 8
Amps Range: 500 - 510
Type: Replacement, DC Inverter

Customer Reviews

No reviews for this product
(0)