8" LED Module For PR8 Series

Item #: 1147932

Cat #: PR8M12MDMW

UPC: 080083772926

Sign In or Register to view pricing and more.
8 Inch LED Module For PR8 Series, Provides 1000, 1500 or 2000 Lumens (Nominal) Depending On Connected Frame Type, Med Dist Lens

Overview

8 Inch LED Module For PR8 Series, Provides 1000, 1500 or 2000 Lumens (Nominal) Depending On Connected Frame Type, Med Dist Lens
Also known as: 080083772926, PR8M12MDMW

Specifications

Mounting: Recessed
Wattage: 23
Length: 8.75 in
Color: White
Mounting: Recessed
Length: 8.75 in
Wattage: 23
Color: White

Customer Reviews

No reviews for this product
(0)