ETNCL 22EN-LD2-34-UNV-L835-CD1-U LE

Item #: 1147925

Cat #: 22EN-LD2-34-UNV-L835-CD1-U

UPC: 080083752324

Sign In or Register to view pricing and more.
Documents & Guides
22EN-LD2-34-UNV-L835-CD1U

Overview

22EN-LD2-34-UNV-L835-CD1U
The Metalux Encounter™ Series redefines ambient lighting by blending contemporary styling with Eaton's proprietary WaveStream™ technology. The result is exceptional performance and superior energy savings – all at an affordable price. The highly efficient LED system with advanced optical design delivers optimal light uniformity, resulting in soft, natural light for superior visual comfort. Encounter is a perfect balance of form and function, making it an ideal choice for commercial interiors. Encounter High Performance (HP) offers the same aesthetically appealing specification grade product with proprietary WaveStream™ technology as Encounter but with even greater performance levels in efficacy and quality of light.
Also known as: 080083752324, 22EN-LD2-34-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Wattage: 28.500
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Wattage: 28.500
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)