ProLine G2 P40 Plinth Base, 18.27 IN H x 31.46 IN W x 7.58 IN D, St

Item #: 1147924

Cat #: P2BP285

UPC: 783510311438

Documents & Guides
ProLine G2 P40 Plinth Base, 18.27 IN H x 31.46 IN W x 7.58 IN D, Steel, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

ProLine G2 P40 Plinth Base, 18.27 IN H x 31.46 IN W x 7.58 IN D, Steel, Black
nVent HOFFMAN HOFP2BP285 ProLine G2 Plinth Bases install under an enclosure to provide space for cables to enter from below.
Also known as: 783510311438, P2BP285

Specifications

Material: Steel
Width: 31.460 in
Height: 7.580 in
Depth: 18.270 in
Material: Steel
Height: 7.580 in
Width: 31.460 in
Depth: 18.270 in

Customer Reviews

No reviews for this product
(0)