Poke-Thru Device, Flush, Diameter: 7-1/2", Aluminum Flange

Item #: 114785

Cat #: RC3ATCAL

UPC: 786564067023

Sign In or Register to view pricing and more.
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black with Brushed Aluminum Flange. Diameter: 7-1/2 Inch. Depth: 9 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Ortronics TracJack Mounting Bezel & (2) Ortronics Series II Communication Housing (Devices Sold Separately). For use with Carpet or Tile Applications.

Overview

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black with Brushed Aluminum Flange. Diameter: 7-1/2 Inch. Depth: 9 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Ortronics TracJack Mounting Bezel & (2) Ortronics Series II Communication Housing (Devices Sold Separately). For use with Carpet or Tile Applications.
Also known as: 786564067023, RC3ATCAL

Specifications

Depth: 16 in
Color: Silver
Diameter: 7 1/2 in
Material: Aluminum
Depth: 16 in
Diameter: 7 1/2 in
Color: Silver
Material: Aluminum

Customer Reviews

No reviews for this product
(0)