Light Curtain, GuardShield, 30mm Resolution, 900mm Height

Item #: 1147800

Cat #: 450L-B4HN0900YD

UPC: 887172376733

Documents & Guides
Light Curtain, GuardShield, 30 mm Resolution, 900 mm Protected Height
Sign In or Register to view pricing and more.

No associated products found.

Overview

Light Curtain, GuardShield, 30 mm Resolution, 900 mm Protected Height
Our Bulletin 450L GuardShield™ POC safety light curtains are unlike traditional safety light curtains, which are based on separate transmitter and receiver units. Patented technology allows each transceiver to be used as a transmitter or receiver via an innovative plug-in module. The 450L-B is the basic model with on/off functionality. The advanced 450L-E model features integrated laser alignment, cascading, and integrated muting.
Also known as: 887172376733, 450L-B4HN0900YD

Specifications

Range: 30 mm
Mounting: Surface
Type: Light Curtains
Height: 900 mm
Range: 30 mm
Type: Light Curtains
Mounting: Surface
Height: 900 mm

Customer Reviews

No reviews for this product
(0)