1/20/40-PK CXL 54W T5/HO ECO 48IN 5000K

Item #: 1147751

Cat #: FP54/850/HO-39

UPC: 751338084667

Sign In or Register to view pricing and more.
Documents & Guides
1/20/40-PK CXL 54W T5/HO ECO 48IN 5000K

Overview

1/20/40-PK CXL 54W T5/HO ECO 48IN 5000K
Also known as: 751338084667, FP54/850/HO-39

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 54
Length: 4 ft, 48 in
Material: Glass
Standards: California Proposition 65
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Wattage: 54
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Standards: California Proposition 65
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)