Wire Spool Hand Cart

Item #: 1147740

Cat #: 11700

UPC: 625912117006

Sign In or Register to view pricing and more.
Documents & Guides
Wire Spool Hand Cart, Yellow, Steel, 20 Inch Height, 15 Inch Width, 26 Inch Length

Overview

Wire Spool Hand Cart, Yellow, Steel, 20 Inch Height, 15 Inch Width, 26 Inch Length
Also known as: 625912117006, 11700

Specifications

Height: 20 in
Material: Steel
Width: 15 in
Length: 26 in
Color: Yellow
Height: 20 in
Width: 15 in
Color: Yellow
Material: Steel
Length: 26 in

Customer Reviews

No reviews for this product
(0)