CF42DTEIN827ECO 50/CS 1/SKU

Item #: 114762

Cat #: CF42DT/E/IN/827/ECO

UPC: 046135208874

Sign In or Register to view pricing and more.
Documents & Guides
DULUX 42W triple compact fluorescent amalgam lamp with 4 pin base, 2700K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC *Sylvania Part # 20887* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

DULUX 42W triple compact fluorescent amalgam lamp with 4 pin base, 2700K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC *Sylvania Part # 20887* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135208874, CF42DT/E/IN/827/ECO

Specifications

Wattage: 42
Color Rendering Index (CRI): 82
Shape: SLS (Triple Tube)
Lumens: 3200
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-4)
Wattage: 42
Shape: SLS (Triple Tube)
Color Temperature: 2700 (Warm White)
Base: 4-Pin (GX24q-4)
Color Rendering Index (CRI): 82
Lumens: 3200
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)