This product may not be available in all locations.
![Disconnect, Protective Line Cover, 30 - 100A Disconnect, Protective Line Cover, 30 - 100A](https://rexel-cdn.com/products/image.jpg?i=8C58B61F-8E1A-4E60-86CB-4A2C6E431983&f=420)
Disconnect, Protective Line Cover, 30 - 100A
Item #:
11476
Cat #:
1495-N80
UPC:
612598571338
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect, Protective Line Side Cover, for 30 - 100 Amp, 1494C, 1494F, 1494G, and 1494V Disconnect Switches
Overview
Disconnect, Protective Line Side Cover, for 30 - 100 Amp, 1494C, 1494F, 1494G, and 1494V Disconnect Switches
Also known as: 612598571338, 1495-N80
Specifications
Color: | Clear |
Type: | Line Cover |
Volts AC: | 120 |
Amps Range: | 30 - 100 |
Color: | Clear |
Volts AC: | 120 |
Type: | Line Cover |
Amps Range: | 30 - 100 |
Customer Reviews
No reviews for this product
(0)