3-Light Wall/Bath Fixture, LED, 10W, 120V, Chrome Finish

Item #: 1147558

Cat #: 41162EN-05

UPC: 785652006074

Sign In or Register to view pricing and more.
Documents & Guides
Three Light Wall/Bath Fixture, LED, 10 Watt, 120 Volt, Chrome Finish, Cased Opal Etched Glass, LED Lamps Included, Safety Listed for Damp Location

Overview

Three Light Wall/Bath Fixture, LED, 10 Watt, 120 Volt, Chrome Finish, Cased Opal Etched Glass, LED Lamps Included, Safety Listed for Damp Location
Also known as: 785652006074, 41162EN-05

Specifications

Wattage: 10
Base: Medium Screw (E26)
Type: 3-Lamp, Bath
Color: Chrome
Volts AC: 120
Material: Steel
Color Temperature: 2700 (Warm White)
Mounting: Wall
Light Technology: LED
Wattage: 10
Type: 3-Lamp, Bath
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Color: Chrome
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)