5 2 X 2 FOOT FLAT BED PANEL

Item #: 1147520

Cat #: 22-FPL1-LED-3400L-DIM10-MVOLT-40K-85

UPC:

Documents & Guides
No Documents Available
5 2 X 2 FOOT FLAT BED PANEL
Sign In or Register to view pricing and more.

No associated products found.

Overview

5 2 X 2 FOOT FLAT BED PANEL
Also known as: 22-FPL1-LED-3400L-DIM10-MVOLT-40K-85

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Lumens: 3400
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Lumens: 3400
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)