Dimmer, 600W, RadioRA-2, Stone

Item #: 1147504

Cat #: RRD-6NA-ST

UPC: 027557212755

Sign In or Register to view pricing and more.
Documents & Guides
RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Stone

Overview

RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Stone
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Approved LEDs, CFL, Multi-location/single-pole, neutral required, 120V 600W/600VA in stone
Also known as: 027557212755, RRD-6NA-ST

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Stone
Light Technology: Halogen, Incandescent
Wattage: 600
Mounting: Surface
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Stone

Customer Reviews

No reviews for this product
(0)