Telescope Fitting Type 4X, Type 304 Stainless Steel, 4" x 4"

Item #: 11475

Cat #: F44WASS

UPC: 783510154905

Documents & Guides
Wireway, Telescope Fitting, Bulletin F22 (Stainless Steel Feed-Through Type 4x Wireway), Size/dims: 4.00x4.00, Material/Finish: SS Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Telescope Fitting, Bulletin F22 (Stainless Steel Feed-Through Type 4x Wireway), Size/dims: 4.00x4.00, Material/Finish: SS Type 304
Feed-Through Stainless Steel Telescope Fittings are for adjusting wireway length without cutting or welding. Length is easily adjustable from 1.50 in. to 13.50 in. (343 mm). Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications.
Also known as: 783510154905, F44WASS

Specifications

IP/NEMA Rating: IP66
Color: Gray
Width: 4 in
Height: 4 in
Material: Stainless Steel
IP/NEMA Rating: IP66
Width: 4 in
Material: Stainless Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)