Digital Dimmer, Sensor, Maestro, Desert Stone

Item #: 114740
Cat #: MSCLV-600M-DS
UPC: 027557803991
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Digital Dimmer, 450W, 120V, Magnetic Low Voltage, Single-Pole/Multi-Location, Occupancy Sensor, Color: Desert Stone.

Overview

Maestro Digital Dimmer, 450W, 120V, Magnetic Low Voltage, Single-Pole/Multi-Location, Occupancy Sensor, Color: Desert Stone.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557803991, MSCLV-600M-DS

Specifications

Type: Occupancy Sensor, Low Voltage, Magnetic, Digital, Multi-Location
Wattage: 450
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Color: Desert Stone
Type: Occupancy Sensor, Low Voltage, Magnetic, Digital, Multi-Location
Volts AC: 120
Poles: 1
Color: Desert Stone
Wattage: 450
Family / Style: Maestro
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)