PHUZION 30K LUMENS 120-277V

Item #: 1147298

Cat #: PHG-30L-5K-70CRI-AS-P-L-MGG-CD-6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION 30K LUMENS 5000K 70CRI 120-277V PENDANT ENTRY MEDIUM GLASS REFACTOR W/6FT CORD NO HOOK

Overview

PHUZION 30K LUMENS 5000K 70CRI 120-277V PENDANT ENTRY MEDIUM GLASS REFACTOR W/6FT CORD NO HOOK
Also known as: PHG-30L-5K-70CRI-AS-P-L-MGG-CD-6

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 30000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 30000
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 70
Light Technology: LED

Customer Reviews

No reviews for this product
(0)