
Flange-Mount Conduit Clip, 1" Conduit, 5/16" to 1/2" Flanges
Item #: 114723
Cat #: 16P58
UPC: 782856172666
Documents & Guides
Flange-Mount Conduit Clip, 1 Inch Conduit to 5/16 Inch - 1/2 Inch Flanges, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100
Sign In or Register to view pricing and more.
Overview
Flange-Mount Conduit Clip, 1 Inch Conduit to 5/16 Inch - 1/2 Inch Flanges, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100
Requires only a hammer to install Available for EMT, rigid, IMT and aluminum conduit Will pivot thru 360°
Also known as: 782856172666, 16P58
Specifications
Material: | Spring Steel |
Finish: | nVent CADDY Armour |
Material: | Spring Steel |
Finish: | nVent CADDY Armour |
Customer Reviews
No reviews for this product
(0)