Switch Box, 1-Gang, Non-Metallic

Item #: 11471

Cat #: FTW1

UPC: 018997401885

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 1-Gang, Cubic Inches: 25.9, Nail-On, Through-The-Wall, Non-Metallic

Overview

Switch/Outlet Box, 1-Gang, Cubic Inches: 25.9, Nail-On, Through-The-Wall, Non-Metallic
Also known as: 018997401885, FTW1

Specifications

Width: 2.488 in
Gangs: 1
Color: White
Height: 2.055 in
Mounting: Nail On, Through The Wall
Width: 2.488 in
Color: White
Mounting: Nail On, Through The Wall
Gangs: 1
Height: 2.055 in

Customer Reviews

No reviews for this product
(0)