
Compression Lug, Copper, 2-Hole
Item #: 114681
Cat #: CLWD-750-12-134
UPC: 783669649550
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 750, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
Overview
Surecrimp Copper Compression Lug, Conductor Size 750, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Our Utility product offering is one of the most comprehensive in the industry, covering all aspects from network underground to overhead distribution and everything in between. Offering a choice from multiple methods of connection such as mechanical, compression, fired-on wedge, weldment and implosive technology, Ilsco has the experience and product to meet your requirements.
Also known as: 783669649550, CLWD-750-12-134
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 750 |
Stud Size: | 1/2 in |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Allowable Gauge Range: | 750 |
Customer Reviews
No reviews for this product
(0)