Sign In or Register to view pricing and more.
Documents & Guides
Unity 1010E End Cap, Hinged Cover Type, Width: 10 IN, 10 IN Height, NEMA 1 Enclosure, Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, No Knockouts, For Lay-In Wireway
Overview
Unity 1010E End Cap, Hinged Cover Type, Width: 10 IN, 10 IN Height, NEMA 1 Enclosure, Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, No Knockouts, For Lay-In Wireway
Also known as: 761515108703, 1010E
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 10 in |
Material: | Steel |
Height: | 10 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 10 in |
Height: | 10 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)