4" LED Insert Kit

Item #: 1146475

Cat #: ELD4RT1227

UPC: 633999175710

Sign In or Register to view pricing and more.
Documents & Guides
4" LED Insert Kit, 120V, 12W, 2700K, 800 lm, Beam Angle 90º

Overview

4" LED Insert Kit, 120V, 12W, 2700K, 800 lm, Beam Angle 90º
Also known as: 633999175710, ELD4RT1227

Specifications

Wattage: 12
Volts AC: 120
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Type: Insert Kit
Light Technology: LED
Angle: 90°
Wattage: 12
Diameter: 4 in
Type: Insert Kit
Angle: 90°
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)