208/240V AC, Replacement Coil, C25 DP Contactors, 15/25/30/40A

Item #: 114629

Cat #: 9-3185-2

UPC: 782116326488

Sign In or Register to view pricing and more.
Documents & Guides
208/240V Replacement Coil Kit for Definite Purpose Contactors, 600V Rated, 2 & 3-Pole, 15, 25, 30 and 40 Amp, 50/60 Hz, Used with C25 DP Contactor (Series D1).

Overview

208/240V Replacement Coil Kit for Definite Purpose Contactors, 600V Rated, 2 & 3-Pole, 15, 25, 30 and 40 Amp, 50/60 Hz, Used with C25 DP Contactor (Series D1).
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782116326488, 9-3185-2, 220v

Specifications

Type: Replacement, Coil
Volts AC Control: 240, 208
Amps: 15, 25, 40, 30
Size: 50 mm
Type: Replacement, Coil
Amps: 15, 25, 40, 30
Volts AC Control: 240, 208
Size: 50 mm

Customer Reviews

No reviews for this product
(0)