Large LED High Bay, 589 Watt, 70000 Lumen, 4000K, 480V

Item #: 1146253

Cat #: PHZL-70L-4K-70CRI-48-P-G-N-C3

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Large LED High Bay, 589 Watt, 70000 Lumen, 4000K, 70 CRI, 480 Volt, Pendant Mount, Gray Finish, Narrow Optics, 3 Foot Safety Chain

Overview

Large LED High Bay, 589 Watt, 70000 Lumen, 4000K, 70 CRI, 480 Volt, Pendant Mount, Gray Finish, Narrow Optics, 3 Foot Safety Chain
Also known as: PHZL-70L-4K-70CRI-48-P-G-N-C3

Specifications

Volts AC: 480
Color Temperature: 4000 (Cool White)
Color: Gray
Wattage: 589
Diameter: 28.490 in
Light Technology: LED
Volts AC: 480
Color: Gray
Diameter: 28.490 in
Color Temperature: 4000 (Cool White)
Wattage: 589
Light Technology: LED

Customer Reviews

No reviews for this product
(0)