9-Light Chandelier, 60W, A19, 120V, Brushed Nickel Finish

Item #: 1146130

Cat #: 3124609-962

UPC: 785652108914

Sign In or Register to view pricing and more.
Documents & Guides
Nine Light Chandelier, 60 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Etched/White Inside Glass, Safety Listed for Damp Location

Overview

Nine Light Chandelier, 60 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Etched/White Inside Glass, Safety Listed for Damp Location
Also known as: 785652108914, 3124609-962

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Type: 9-Light, Chandelier
Diameter: 32 1/2 in
Wattage: 60
Material: Steel
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 32 1/2 in
Material: Steel
Volts AC: 120
Type: 9-Light, Chandelier
Wattage: 60

Customer Reviews

No reviews for this product
(0)