U-Connector, 4x4

Item #: 114603

Cat #: 44C

UPC: 761515109014

Documents & Guides
Wireway, U-Connector, 4" x 4", Type 1, Steel, Galvanized.
Sign In or Register to view pricing and more.

Overview

Wireway, U-Connector, 4" x 4", Type 1, Steel, Galvanized.
A wireway U-connector is a fitting that joins wireway sections and fittings to lay-in wireway straight sections. The top of the U-connector swings aside to retain the lay-in feature. You need one U-connector at each wireway joint, except for telescope fittings, panel adapters, open adapters, closure plates, or reducers.
Also known as: 761515109014, 44C

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)