Enclosure, NEMA 4X, Clamp Cover, 24" x 16" x 8"

Item #: 11458

Cat #: A24H1608SS6LP

UPC: 783510836306

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Clamp Cover, NEMA 4X, 24 x 16 x 8 Inch, Stainless Steel Type 316L

Overview

Enclosure, Clamp Cover, NEMA 4X, 24 x 16 x 8 Inch, Stainless Steel Type 316L
Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 24 Inch x 16 Inch x 8 Inch, Stainless Steel, Typer: 316L
Also known as: 783510836306, A24H1608SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Depth: 8 in
Height: 24 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)