2X4 FLATMAX EDGE LIT 4100K 0-10V LED PANEL

Item #: 1145742

Cat #: MLFP24EP4041

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MAXLITE MLFP24EP4041 EDGE LED

Overview

MAXLITE MLFP24EP4041 EDGE LED
Also known as: MLFP24EP4041

Specifications

Color Temperature: 4100 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Dimmable: Yes
Width: 24 in, 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)