30.5 mm, Heavy-duty, 2 Element, Start/Stop

Item #: 11457

Cat #: 10250H5200

UPC: 782113203096

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Momentary Pushbutton-Rectangle, Flush, Surface Mount, Contacts, START/STOP Legend, 600V Rated, NEMA 1 Enclosure Rating, Contacts - 1-NO 1-NC.

Overview

30.5 Mm, Heavy-Duty Control Station, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Momentary Pushbutton-Rectangle, Flush, Surface Mount, Contacts, START/STOP Legend, 600V Rated, NEMA 1 Enclosure Rating, Contacts - 1-NO 1-NC.
Construction grade General purpose wall mount Popular with contractors UL (NEMA) Type 1
Also known as: 782113203096, 10250H5200

Specifications

Type: Heavy Duty, Control Station
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Heavy Duty, Control Station
IP/NEMA Rating: NEMA 1
Mounting: Surface

Customer Reviews

No reviews for this product
(0)