2 AWG Bare Solid Tinned Copper, 500'

Item #: 114569

Cat #: BARESD2SOLTINNED500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2 AWG Bare Solid Tinned Copper, 500' Reel

Overview

2 AWG Bare Solid Tinned Copper, 500' Reel
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: BARESD2SOLTINNED500RL

Specifications

Material: Tinned Copper
Length: 500 ft
Gauge: 2
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Material: Tinned Copper
Gauge: 2
Conductors: 1
Package Type: Reel
Length: 500 ft
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)