1/25-PK CXL 32W T8 ECO LOW MERCURY

Item #: 1145676

Cat #: FO32/865-39

UPC: 751338084766

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/25-PK CXL 32W T8 ECO LOW MERCURY

Overview

1/25-PK CXL 32W T8 ECO LOW MERCURY
Also known as: 751338084766, FO32/865-39

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 2900
Length: 4 ft, 48 in
Material: Glass
Standards: California Proposition 65
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Standards: California Proposition 65
Base: Medium Bi-Pin (G13)
Wattage: 32
Lumens: 2900
Material: Glass
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)